Berry 25 Light Smoked Glass Pendant

Order Code: ZT3309649S

£699.99 Inc VAT (20%)


Description

Berry 25 Light Smoked Glass Pendant | Features: Finish: Chrome, Smoked | Material: Mild Steel, Glass | IP Rating: IP20 | Height: 31cm | Max Height: 150cm | Length: 100cm | Width: 40cm | Diameter: 10cm | Lamp Type: G9 | No. of Lamps: 25 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 6.84kg | Wattage (max) : 7W

Specifications for Berry 25 Light Smoked Glass Pendant
  • Bulb Included
    No
  • Product Type
    Pendant Light
  • Finish
    Chrome, Smoked
  • Material
    Mild Steel, Glass
  • Weight
    6.84kg
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Colour
    Smoked
  • Height
    31cm
  • No. of Lamps
    25
  • Max Height
    150cm
  • Width
    40cm
  • Diameter
    10cm
  • Length
    100cm
  • Maximum Wattage
    7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome