Bistro 1 Light Dome Ceiling Pendant Silver, White, Glass Single, E27

Order Code: ZT3309833S

£99.99 Inc VAT (20%)


Description

Bistro 1 Light Dome Ceiling Pendant Silver, White, Glass Single, E27 | Description: Make an impact using this attractive pendant, fit with a striking combination of satin silver and hyalophane glass. A thick chain suspends the beautiful ribbed effect shade with a complimentary satin silver trim. Suspend from a kitchen ceiling to add a traditional touch. The range offers a choice of different sized fittings; allowing you to choose the best one for the size of your room. The fittings are also available in more than one finish. Class one. | Features: Finish: White, Silver, Material: Metal, Glass, IP Rating: IP20, Min Height (cm) : 21.5, Max Height (cm) : 76.5, Diameter (cm) : 27, No. of Lights: 1, Lamp Type: E27 LED, Dimmable: Yes

See full description
Specifications for Bistro 1 Light Dome Ceiling Pendant Silver, White, Glass Single, E27
  • Number of Lights
    1
  • Min Height
    21.5cm
  • Dimmable
    Yes
  • Finish
    White, Silver
  • Lamp Type
    E27 LED
  • Max Height
    76.5cm
  • Product Type
    Pendant Ceiling Light
  • Material
    Metal, Glass
  • IP Rating
    IP20
  • Diameter
    27cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome