Bolzano Multi Arm Pendant Ceiling 3 Light Pink Chrome

Order Code: ZT5144530S

£369.99 Inc VAT (20%)


Description

Bolzano Multi Arm Pendant Ceiling 3 Light Pink Chrome | Features: Finish: Pink Chrome | Material: Lampshade Velour Chrome Steel | IP Rating: IP20 | Height: 63cm | Width: 47.5cm | Depth: 47.5cm | Lamp Type: E27 | No. of Lamps: 3 | Weight: 3.3kg | Wattage (max) : 15W

Specifications for Bolzano Multi Arm Pendant Ceiling 3 Light Pink Chrome
  • Height
    63cm
  • Maximum Wattage
    15W
  • Weight
    3.3kg
  • Product Type
    Pendant Ceiling Light
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Material
    Velour Chrome Steel
  • Number of Lamps
    3
  • Width
    47.5cm
  • Finish
    Pink Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome