Bottle 7 Light Cluster Pendant Chrome, Smoked Coloured Glass, G4 Bulb

Order Code: ZT3309868S

£219.99 Inc VAT (20%)


Description

Bottle 7 Light Cluster Pendant Chrome, Smoked Coloured Glass, G4 Bulb | Description: This fitting is sure to add a splash of fun and colour to any room. The smoked glass shades are shaped as wine bottles, giving the fitting a unique and original character. If you are looking for classy, stylish fitting which simultaneously provides an effective light-shine, the fitting is perfect. The halogen lamps provide ample light throughout the room. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 120, Diameter (cm) : 30, No. of Lights: 7, Lamp Type: G4, Kelvin: 3000, Wattage (max) : 14, Weight (kg) : 3.2, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Bottle 7 Light Cluster Pendant Chrome, Smoked Coloured Glass, G4 Bulb
  • Colour Temperature
    3000
    3000K
  • Number of Lights
    7
  • Product Type
    Pendant Light
  • Class
    1 (Earthed)
  • Diameter
    30cm
  • Maximum Wattage
    14
  • IP Rating
    IP20
  • Finish
    Chrome
  • Bulb Included
    Yes
  • Colour
    Smoked
  • Weight
    3.2kg
  • Height
    120cm
  • Lamp Type
    G4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome