Bulldozer 2 Light Children Ceiling Pendant Multicolour, E14

Order Code: ZT3309875S

£79.99 Inc VAT (20%)


Description

Bulldozer 2 Light Children Ceiling Pendant Multicolour, E14 | Description: Enliven a child's bedroom or play area with the Bulldozer 2-Light Children's Ceiling Pendant. Its cheerful and colourful design is sure to elicit smiles and giggles. The fixture hangs from a "gear" canopy on the ceiling to create a playful atmosphere and it emits soft yet brilliant light. | Features: Finish: Multicolour, IP Rating: IP20, Height (cm) : 22.5, Max Height (cm) : 14, Width (cm) : 34, No. of Lights: 2, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 1.31, Bulb Included: No

See full description
Specifications for Bulldozer 2 Light Children Ceiling Pendant Multicolour, E14
  • Maximum Wattage
    40W
  • Number of Lights
    2
  • Finish
    Multicolour
  • Wattage
    40
  • IP Rating
    IP20
  • Width
    34cm
  • Height
    22.5cm
  • Product Type
    Children Ceiling Pendant
  • Weight
    1.31kg
  • Dimmable
    Yes
  • Bulb Included
    No
  • Lamp Type
    E14
  • Max Height
    14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome