Caf 1 Light Dome Ceiling Pendant - Low Energy Brushed Steel, White Inside

Order Code: ZT3312801S

£189.99 Inc VAT (20%)


Description

Caf 1 Light Dome Ceiling Pendant - Low Energy Brushed Steel, White Inside | Features: Finish: White Inside, Brushed Steel | IP Rating: IP20 | Min Height (cm) : 23 | Max Height (cm) : 120 | Diameter (cm) : 25 | No. of Lights: 1 | Lamp Type: G24d-2 | Wattage (max) : 18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome