Ceiling Pendant Chrome with Clear and Frosted Glass Shade, E27

Order Code: ZT3315015S

£74.99 Inc VAT (20%)


Description

Ceiling Pendant Chrome with Clear And Frosted Glass Shade, E27 | Description: This pendant has a simple design which allows it to match and fit into any room. The fitting uses chrome together with both clear and frosted glass to create a unique mix and an elegant design. The glass allows the light to shine through, providing a generous light spread throughout the room. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 120, Diameter (cm) : 15, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Ceiling Pendant Chrome with Clear and Frosted Glass Shade, E27
  • Number of Lights
    1
  • Bulb Included
    No
  • Diameter
    15cm
  • Wattage
    60
  • Class
    1 (Earthed)
  • Weight
    0.7kg
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Product Type
    Ceiling Pendant
  • IP Rating
    IP20
  • Finish
    Chrome
  • Dimmable
    Yes
  • Height
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome