Cell Bar Pendant Light - Silver

Order Code: ZT5112582S

£209.99 Inc VAT (20%)


Description

Cell Bar Pendant Light 3xE27 Silver | Description: Contemporary pendant light with an outside lamp shade in silver colour and 3 glass lamp shades inside to protect the bulbs. Thanks to its shape it can be a good choice to light rectangular dining tables or to be used in modern kitchens by adjusting it to different height levels. Combine it with the cell table lamps or flush wall lights to complete your lighting needs. Bulbs not included. | Features: Material: Metal and glass lamp shade IP Rating: IP20 Dimensions: 500x150x780mm Lamp Type: E27

See full description
Specifications for Cell Bar Pendant Light - Silver
  • Material
    Metal and glass
  • Lamp Type
    E27
  • Colour
    Silver
  • Product Type
    Pendant Light
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome