Cell Bar Pendant Light Wenge 3 Lights

Order Code: ZT5112568S

£199.99 Inc VAT (20%)


Description

Cell Bar Pendant Light Wenge 3-Lights | Description: Rounded pendant light with an outside lamp shade in wenge colour and 3 glass lamp shades inside to protect the bulbs. Thanks to its shape it can be a good choice to light rectangular dining tables or to be used in modern kitchens by adjusting it to different height levels. Combine it with the cell table lamps or flush wall lights to complete your lighting needs. Bulbs not included. | Features: Material: Metal and glass lamp shade IP Rating: IP20 Dimensions: 500x160x795mm Lamp Type: E27

See full description
Specifications for Cell Bar Pendant Light Wenge 3 Lights
  • Product Type
    Pendant Light
  • Material
    Metal and glass
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Colour
    Wenge
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome