Cell Pendant Light Wenge Cylinder

Order Code: ZT5112577S

£229.99 Inc VAT (20%)


Description

Cell Pendant Light Wenge Cylinder | Description: Cylinder pendant light with an outside lamp shade in wenge colour and 3 glass lamp shades inside to protect the bulbs. Thanks to its shape it can be a good choice to light circular dining tables or to be used in modern kitchens by adjusting it to different height levels. Combine it with the cell table lamps or flush wall lights to complete your lighting needs. Bulbs not included. | Features: Material: Metal and glass lamp shade IP Rating: IP20 Dimensions: 400x815mm Lamp Type: E27

See full description
Specifications for Cell Pendant Light Wenge Cylinder
  • IP Rating
    IP20
  • Colour
    Wenge
  • Material
    Metal and glass
  • Lamp Type
    E27
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome