Clamp Led 5 Light Drop Pendant

Order Code: ZT3309703S

£439.99 Inc VAT (20%)


Description

Clamp Led 5 Light Drop Pendant | Description: A modern and fun LED pendant, the CLAMP features 5 tubular glass shades affixed to gold fittings and hung in various lengths from a gold ceiling fitting. Great in halls and stairways or to illuminate a dressing area, the light and height can be adjusted. | Features: Finish: Clear, Gold, White, Material: Steel, Material: Glass, IP Rating: IP20, Height Adjustable: Yes/Adjustable Mechanism To Minimum 600Mm, Max Height (cm) : 184, Width (cm) : 50, Length (cm) : 50, Shade Finish: White, Shade Finish: Clear, Shade Finish: Gold, Shade Diameter (cm) : 7.3, No. of Lights: 5, Lamp Type: INTEGRATED LED, Dimmable: Yes, Wattage (max) : 75W, Bulb Included: No, Kelvin: 3000K (Warm White) , Lumens: 3128

See full description
Specifications for Clamp Led 5 Light Drop Pendant
  • IP Rating
    IP20
  • Maximum Wattage
    75W
  • Finish
    Gold
    Clear
    White
  • Dimmable
    Yes
  • Max Height
    184cm
  • Lumens
    3128
  • Lamp Type
    INTEGRATED LED
  • Bulb Included
    No
  • Shade Diameter
    7.3cm
  • Material
    Glass
    Steel
  • No. of Lights
    5
  • Colour Temperature
    3000K (Warm White)
  • Shade Finish
    Gold
    Clear
    White
  • Width
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome