Clap 15 Slim Pendant Ceiling Light - Black 2700K IP65

Order Code: ZT5112569S

£129.99 Inc VAT (20%)


Description

Clap 15 Slim Pendant Ceiling Light Black 2700K IP65 | Features: Finish: Black | Material: Aluminium | IP Rating: IP65 | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: 2700K | Lumens: 481lm | Wattage (max) : 6W

Specifications for Clap 15 Slim Pendant Ceiling Light - Black 2700K IP65
  • Finish
    Black
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Colour Temperature
    2700K
  • Bulb Included
    Yes
  • Lumens
    481lm
  • Maximum Wattage
    6W
  • Material
    Aluminium
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome