0
1

Clap 24 Slim Pendant Ceiling Light Black 3000K IP65

Order Code: ZT5249137S

£129.99 Inc VAT (20%)


Description

Clap 24 Slim Pendant Ceiling Light Black 3000K IP65 | Features: Finish: Black | Material: Aluminium | IP Rating: IP65 | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: 3000K | Lumens: 570lm | Wattage (max) : 6W

Specifications for Clap 24 Slim Pendant Ceiling Light Black 3000K IP65
  • Bulb Included
    Yes
  • Product Type
    Pendant Ceiling Light
  • Colour Temperature
    3000K
  • Material
    Aluminium
  • Lumens
    570lm
  • Finish
    Black
  • Maximum Wattage
    6W
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome