Clap 38 Slim Pendant Ceiling Light - White 2700K IP65

Order Code: ZT5112592S

£129.99 Inc VAT (20%)


Description

Clap 38 Slim Pendant Ceiling Light White 2700K IP65 | Features: Finish: White | Material: Aluminium | IP Rating: IP65 | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: 2700K | Lumens: 508lm | Wattage (max) : 6W

Specifications for Clap 38 Slim Pendant Ceiling Light - White 2700K IP65
  • Product Type
    Pendant Ceiling Light
  • Finish
    White
  • IP Rating
    IP65
  • Material
    Aluminium
  • Colour Temperature
    2700K
  • Maximum Wattage
    6W
  • Bulb Included
    Yes
  • Lumens
    508lm
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome