Classic LED Hanging Pendant Chrome Warm White 3000K 960lm

Order Code: ZT5249187S

£133.99 Inc VAT (20%)


Description

Classic LED Hanging Pendant Chrome Warm White 3000K 960lm | Features: Finish: Chrome | Shade Finish: White | Material: Metal | IP Rating: IP20 | Height (cm) : 2 | Max Height (cm) : 155 | Length (cm) : 85 | Width (cm) : 8.5 | Lamp Type: Integrated LED | Wattage: 12W | Bulb Included: Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 960lm

Specifications for Classic LED Hanging Pendant Chrome Warm White 3000K 960lm
  • Height
    2cm
  • Lamp Type
    Integrated LED
  • Product Type
    LED Hanging Pendant
  • Colour Temperature
    3000K - Warm White
  • Length
    85cm
  • Width
    8.5cm
  • Max Height
    155cm
  • Shade Finish
    White
  • IP Rating
    IP20
  • Finish
    Chrome
  • Material
    Metal
  • Wattage
    12W
  • Bulb Included
    Yes
  • Lumens
    960lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome