Coach 2 Light Children Ceiling Pendant Multicolour, E27

Order Code: ZT3309937S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.016%


Description

Coach 2 Light Children Ceiling Pendant Multicolour, E27 | Description: Your princess will love this charming Coach 2-Light Multicolour Childrens Ceiling Pendant. Ideal for use in a child's bedroom or play area this cute light fixture hangs from a pink canopy for a coordinated look and it is detailed with gold crowns for a whimsical finish. | Features: Finish: Multicolour, IP Rating: IP20, Height (cm) : 19.5, Max Height (cm) : 92, Width (cm) : 33, No. of Lights: 2, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 1.02, Bulb Included: No

See full description
Specifications for Coach 2 Light Children Ceiling Pendant Multicolour, E27
  • Product Type
    Children Ceiling Pendant
  • Bulb Included
    No
  • Wattage
    40
  • Height
    19.5cm
  • Dimmable
    Yes
  • Maximum Wattage
    40W
  • Max Height
    92cm
  • Finish
    Multicolour
  • IP Rating
    IP20
  • Number of Lights
    2
  • Lamp Type
    E27
  • Width
    33cm
  • Weight
    1.02kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome