Crown Integrated LED Pendant Ceiling Light Brass 4300Lm 3000K

Order Code: ZT5349688S

£339.99 Inc VAT (20%)


Description

Crown Integrated LED Pendant Ceiling Light Brass 4300Lm 3000K | Features: Finish: Brass | Material: Metal | IP Rating: IP20 | Min Height: 30cm | Max Height: 205cm | Diameter: 80cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Non Dimmable | Lumens: 4300lm | Weight: 3.42kg

Specifications for Crown Integrated LED Pendant Ceiling Light Brass 4300Lm 3000K
  • Dimmable
    Non Dimmable
  • Lamp Type
    Integrated LED
  • Min Height
    30cm
  • Material
    Metal
  • Max Height
    205cm
  • Colour Temperature
    3000K
  • Bulb Included
    Yes
  • Finish
    Brass
  • Product Type
    Pendant Ceiling Light
  • No. of Lamps
    1
  • Lumens
    4300lm
  • Weight
    3.42kg
  • Diameter
    80cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome