Daley Multi Arm Cylindrical Pendant Light Antique Bronze Plate, Marble Fabric

Order Code: ZT3310200S

£229.99 Inc VAT (20%)


Description

Daley Multi Arm Cylindrical Pendant Light Antique Bronze Plate, Marble Fabric | Description: An understated 3 light pendant, mixing a sophisticated dark antique bronze plated finish with a marble faux silk shade. Modern styling for today's interiors. Matching items also available. | Features: Finish: Antique Bronze Plate & Marble Fabric, Material: Steel & fabric, Min Height (cm) : 39.50, Max Height (cm) : 65.50, Diameter (cm) : 50.00, Lamp Type: E14, Number of Lights: 3, IP Rating: IP20, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 1.84

See full description
Specifications for Daley Multi Arm Cylindrical Pendant Light Antique Bronze Plate, Marble Fabric
  • Bulb Included
    No
  • Colour
    Antique Bronze
  • Number of Lights
    3
  • Material
    Steel & Fabric
  • Min Height
    39.5cm
  • Product Type
    Pendant Light
  • Maximum Wattage
    40W
  • Diameter
    50.0cm
  • Lamp Type
    E14
  • Weight
    1.84kg
  • Max Height
    65.5cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome