Denver 6 Light Multi Arm Pendant Ceiling Light Nickel E14

Order Code: ZT5144521S

£399.99 Inc VAT (20%)


Description

Denver 6 Light Multi Arm Pendant Ceiling Light Nickel E14 | Features: Finish: Nickel | Material: Metal Fabric | IP Rating: IP20 | Height: 59cm | Min Height: 77cm | Max Height: 172cm | Diameter: 70cm | Lamp Type: E14 | No. of Lamps: 6 | Bulb Included: No | Weight: 5kg | Wattage (max) : 40W

Specifications for Denver 6 Light Multi Arm Pendant Ceiling Light Nickel E14
  • Diameter
    70cm
  • Min Height
    77cm
  • Max Height
    172cm
  • Finish
    Nickel
  • Product Type
    Pendant Ceiling Light
  • Weight
    5kg
  • Bulb Included
    No
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • No. of Lamps
    6
  • Material
    Metal Fabric
  • Lamp Type
    E14
  • Height
    59cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome