Diamond Led Pendant Light Aluminium with Prismatic Diffuser

Order Code: ZT3310258S

£299.99 Inc VAT (20%)


Description

Diamond LED Pendant Light Aluminium with Prismatic Diffuser | Description: One way to add drama to a decorating scheme is with the use of a bold lighting fixture. Try the Diamond LED Aluminium Pendant Light Fixture for a foyer or dining area for interest in your space. Its circular design is trimmed in aluminium with a prismatic diffuser for intense sparkle and shine. | Features: Finish: Aluminium with Prismatic Diffuser, Min Height (cm) : 60.00, Max Height (cm) : 150.00, Diameter (cm) : 51.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 3000K, Lumens: 2590lm, Bulb Included: Yes

See full description
Specifications for Diamond Led Pendant Light Aluminium with Prismatic Diffuser
  • Colour Temperature
    3000K
  • Colour
    Aluminium
  • Bulb Included
    Yes
  • Number of Lights
    1
  • Lumens
    2590lm
  • Diameter
    51.0cm
  • Lamp Type
    Integrated LED
  • Product Type
    Pendant Light
  • Min Height
    60.0cm
  • Max Height
    150.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome