Drum Pleat 3 Light Ceiling Pendant Chrome, Grey with Glass Diffuser and Shade, E27

Order Code: ZT3312976S

£359.99 Inc VAT (20%)


Description

Drum Pleat 3 Light Ceiling Pendant Chrome, Grey with Glass Diffuser And Shade, E27 | Description: This fitting is part of a large collection with offers a choice of finishes and light fittings. The contemporary style fittings are sure to blend in with any environment in an unobtrusive manner. For any colour scheme, you can choose from the range. The shades are made of pleated fabric, and the glass diffuser gives the fitting a more pleasant look. The Pleat range offers this pendant in a choice of fittings, allowing you to match up the light fittings in the room with a lighting theme. | Features: Finish: Chrome, Grey, IP Rating: IP20, Height (cm) : 108, Diameter (cm) : 60, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 3.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Drum Pleat 3 Light Ceiling Pendant Chrome, Grey with Glass Diffuser and Shade, E27
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    3
  • Maximum Wattage
    40W
  • Diameter
    60cm
  • Finish
    Chrome, Grey
  • Dimmable
    Yes
  • Weight
    3.8kg
  • Bulb Included
    No
  • Height
    108cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome