Eagle Bar Pendant Light Antique Brass

Eagle Bar Pendant Light Antique Brass

Order Code: ZT3309913S

£299.99 Inc VAT (20%)
£309.993% off


Description

Eagle Bar Pendant Light Antique Brass | Description: Imbue a space with classic style and wonderful sparkle with the Eagle Antique Brass Bar Pendant Light. Perfect for use over a counter, island, bar or table this fixture gleams brightly in antique brass while three pendants offer wonderful overhead light. | Features: Finish: Antique Brass, Min Height (cm) : 60.00, Max Height (cm) : 90.00, Width (cm) : 102.00, Depth (cm) : 21.00, Lamp Type: E14, Number of Lights: 3, IP Rating: , Bulb Included: No

See full description
Specifications for Eagle Bar Pendant Light Antique Brass
  • Product Type
    Pendant Light
  • Bulb Included
    No
  • Min Height
    60.0cm
  • Number of Lights
    3
  • Finish
    Antique Brass
  • Lamp Type
    E14
  • Max Height
    90.0cm
  • Depth
    21.0cm
  • Width
    102.0cm