Eagle Bar Pendant Light Brushed Steel

Order Code: ZT3309935S

£299.99 Inc VAT (20%)


Description

Eagle Bar Pendant Light Brushed Steel | Description: Imbue a space with classic style and wonderful sparkle with the Eagle Brushed Steel Brass Bar Pendant Light. Perfect for use over a counter, island, bar or table this fixture gleams brightly in brushed steel while three pendants offer wonderful overhead light. | Features: Finish: Brushed Steel, Min Height (cm) : 60.00, Max Height (cm) : 90.00, Width (cm) : 102.00, Depth (cm) : 21.00, Lamp Type: E14, Number of Lights: 3, IP Rating: , Bulb Included: No

See full description
Specifications for Eagle Bar Pendant Light Brushed Steel
  • Finish
    Brushed Steel
  • Lamp Type
    E14
  • Depth
    21cm
  • Min Height
    60cm
  • Product Type
    Pendant Light
  • Number of Lights
    3
  • Max Height
    90cm
  • Width
    102cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome