Erba Dome Pendant Ceiling Light - White Matt

Order Code: ZT4976272S

£133.99 Inc VAT (20%)


Description

Erba Dome Pendant Ceiling Light White Matt | Features: Finish: White Mat | Material: Painted Steel | IP Rating: IP20 | Max Height: 115cm | Width: 29cm | Depth: 29cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.75kg | Wattage (max) : 15W

Specifications for Erba Dome Pendant Ceiling Light - White Matt
  • Finish
    White Matt
  • IP Rating
    IP20
  • Maximum Wattage
    15W
  • Weight
    0.75kg
  • Width
    29cm
  • Max Height
    115cm
  • Colour
    White
  • Lamp Type
    E27
  • No. of Lamps
    1
  • Material
    Painted Steel
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome