Etna Plus Bar Pendant Ceiling 3 Light Black Structure

Order Code: ZT5144511S

£229.99 Inc VAT (20%)


Description

Etna Plus Bar Pendant Ceiling 3 Light Black Structure | Features: Finish: Black Structure | Material: Painted Steel | IP Rating: IP20 | Max Height: 130cm | Width: 42cm | Depth: 4cm | Lamp Type: G9 | No. of Lamps: 3 | Weight: 1.64kg | Wattage (max) : 6W

Specifications for Etna Plus Bar Pendant Ceiling 3 Light Black Structure
  • Product Type
    Pendant Ceiling Light
  • Max Height
    130cm
  • Finish
    Black Structure
  • Number of Lamps
    3
  • IP Rating
    IP20
  • Weight
    1.64kg
  • Maximum Wattage
    6W
  • Depth
    4cm
  • Material
    Painted Steel
  • Width
    42cm
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome