Feiss Harper 1 Light Pendant Polished Nickel

Order Code: ZT4905322S

£359.99 Inc VAT (20%)


Description

Feiss Harper 1 Light Pendant Polished Nickel | Description: The Harper collection has an authentic industrial look with machinery-inspired hardware. It is modernised with a sleek Polished Nickel finish and the eye-catching plated smoke glass globes that surround each light source. | Features: Finish: Polished Nickel Material: Steel Height: 51.40 Min Height: 74cm Max Height: 165.40 Diameter: 35.20 Lamp Type: E14 Number of Lights: 1 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.24

See full description
Specifications for Feiss Harper 1 Light Pendant Polished Nickel
  • Diameter
    35.2
  • Weight
    3.24kg
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Material
    Steel
  • Finish
    Polished Nickel
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Lamp Type
    E14
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome