Feiss Loras 1 Light Mini Pendant Chrome

Order Code: ZT4905347S

£139.99 Inc VAT (20%)


Description

Feiss Loras 1 Light Mini Pendant Chrome | Description: Contemporary take on historic industrial designs | Clear seeded glass shades | Black fabric cords | Polished Chrome finish | Features: Finish: Chrome Material: Steel Height: 27cm Min Height: 34cm Max Height: 479.20 Diameter: 14.60 Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 1.62

See full description
Specifications for Feiss Loras 1 Light Mini Pendant Chrome
  • Weight
    1.62kg
  • Min Height
    34cm
  • Height
    27cm
  • Diameter
    14.6cm
  • Max Height
    479.2cm
  • Product Type
    Mini Pendant
  • Lamp Type
    E27
  • Number of Lights
    1
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Material
    Steel
  • Maximum Wattage
    60W
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome