Fisherman 1 Light Dome Ceiling Pendant Antique Brass, Seeded Glass, E27 - 5787AB

Order Code: ZT3312734S

£69.99 Inc VAT (20%)


Description

Fisherman 1 Light Dome Ceiling Pendant Antique Brass, Seeded Glass, E27 | Description: The fisherman antique brass small size pendant with seeded glass diffuser is a nautical style ceiling light fixture which will add a jaunty feel to your home.
is a very large collection with a variety of different fittings. The fittings have a classic design with a modern feel. will create a more industrial mood in the room, with some outdoor influences. This antique brass fitting is available in a choice of finishes. The fisherman collection offers many different sizes, styles, and lighting types. This offers you the freedom of choice, and whatever the size or shape of your room, you are sure to find the perfect fitting for you. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 95, Diameter (cm) : 18, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Fisherman 1 Light Dome Ceiling Pendant Antique Brass, Seeded Glass, E27 - 5787AB
  • Dimmable
    Yes
  • Diameter
    18cm
  • Product Type
    Ceiling Pendant Light
  • IP Rating
    IP20
  • Height
    95cm
  • Number of Lights
    1
  • Lamp Type
    E27
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Style
    Nautical
  • Finish
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome