Fisherman 3 Light Multi Arm Ceiling Pendant Antique Brass, Seeded Glass, E27

Fisherman 3 Light Multi Arm Ceiling Pendant Antique Brass, Seeded Glass, E27

Order Code: ZT3310253S

£169.99 Inc VAT (20%)


Description

Fisherman 3 Light Multi Arm Ceiling Pendant Antique Brass, Seeded Glass, E27 | Description: This collection is a very large range; offering a wide variety of many different fittings to suit all your needs. Whatever the size, shape or design of your room, you are sure to find the perfect fitting amongst the products. The fittings have a unique feel which is sure to influence the surroundings. The seeded clear glass shades add an extra detail while allowing the light to shine through and light up the room. This three light ceiling light is available in a matching wall light and in a variety of different finishes. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 83, Diameter (cm) : 52, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Fisherman 3 Light Multi Arm Ceiling Pendant Antique Brass, Seeded Glass, E27
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    3
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Diameter
    52cm
  • Product Type
    Ceiling Pendant
  • Finish
    Antique Brass
  • Height
    83cm
  • Weight
    2kg