Flash LED 2 Light Adjustable Dome Ceiling Pendant - Black

Order Code: ZT4976277S

£269.99 Inc VAT (20%)


Description

Flash LED 2 Light Adjustable Dome Ceiling Pendant Black | Description: The Flash fitting has a modern design which will match any contemporary setting. Available in bold black or white finishes the fitting will be an eye-catcher. The shade is adjustable by a ninety degree angle in up and down directions allowing you to face the light at the best angle. The Flash range offers single two-light and four light pendants as well as a matching wall light. The LED lamps keep overhead costs and energy consumption down. Class one. | Features: Finish: Black Material: Die Cast Aluminium IP Rating: IP20 Height (cm) : 30 Min Height (cm) : 30 Max Height (cm) : 180 Width (cm) : 22 No. of Lights: 2 Lamp Type: INTEGRATED LED Kelvin: 3000 Lumens: 500 Wattage (max) : 10

See full description
Specifications for Flash LED 2 Light Adjustable Dome Ceiling Pendant - Black
  • Material
    Die Cast Aluminium
  • IP Rating
    IP20
  • Product Type
    Ceiling Pendant
  • Finish
    Black
  • Lumens
    500lm
  • Height
    30cm - 180cm
  • Lamp Type
    Integrated LED
  • Width
    22cm
  • Maximum Wattage
    10W
  • Number of Lights
    2
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome