Galaxy 6 Light Integrated LED Cluster Pendant Ceiling Light 5750Lm 3000K

Order Code: ZT5144539S

£619.99 Inc VAT (20%)


Description

Galaxy 6 Light Integrated LED Cluster Pendant Ceiling Light 5750Lm 3000K | Features: IP Rating: IP20 | Height: 160cm | Diameter: 40cm | Lamp Type: Integrated LED | No. of Lamps: 6 | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 3000K | Lumens: 5750lm | Weight: 5.5kg

Specifications for Galaxy 6 Light Integrated LED Cluster Pendant Ceiling Light 5750Lm 3000K
  • Height
    160cm
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Dimmable
    Non Dimmable
  • IP Rating
    IP20
  • Diameter
    40cm
  • Lamp Type
    Integrated LED
  • No. of Lamps
    6
  • Weight
    5.5kg
  • Lumens
    5750Lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome