Geometric Cage 1 Light Pendant Matt Black, Satin Brass, E27

Order Code: ZT3309872S

£109.99 Inc VAT (20%)


Description

Geometric Cage 1 Light Pendant Matt Black, Satin Brass, E27 | Description: Discontinued - Bringing an industrial style look to your home. The geometric cage pendant has a matt black and vintage style lamp. This ultra modern pendant would be a great fit for an open living space and ideally a kitchen area. | Features: Finish: Matt Black, Material: Steel, IP Rating: IP20, Height (cm) : 35, Width (cm) : 39, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Geometric Cage 1 Light Pendant Matt Black, Satin Brass, E27
  • Number of Lights
    1
  • Height
    35cm
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Width
    39cm
  • Dimmable
    Yes
  • Finish
    Matt Black
  • Lamp Type
    E27
  • Material
    Steel
  • Colour
    Matt Black, Satin Brass
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome