Hansen Plate Pendant Ceiling Lamp, Antique Brass Plate, Glass

Order Code: ZT3312166S

£309.99 Inc VAT (20%)


Description

Hansen Plate Pendant Ceiling Lamp, Antique Brass Plate, Glass | Description: An authentic 'resto' style industrial 3 light linear semi flush, finished in antique brass plating with authentic knurled lamp holder details and clear glass shades. Pair with filament LED lamps for that perfect industrial style. Ideal for above a breakfast bar or dining table making the perfect addition for today's stylish homes to create that on trend bar, bistro look. Other Family items available. | Features: Finish: Antique Brass, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Min Height: 37cm, Max Height: 177cm, Length: 102.5cm, Width: 22.5cm, Lamp Type: E27, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 4.78, Wattage (max) : 10W LED

See full description
Specifications for Hansen Plate Pendant Ceiling Lamp, Antique Brass Plate, Glass
  • Weight
    4.78kg
  • Lamp Type
    E27
  • Product Type
    Pendant Ceiling Lamp
  • Max Height
    177cm
  • Length
    102.5cm
  • No. of Lamps
    3
  • Maximum Wattage
    10W LED
  • Min Height
    37cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Finish
    Antique Brass
  • Material
    Steel, Glass
  • Width
    22.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome