Hayfield Cylindrical Pendant Brushed Bronze Effect Plate & Natural Linen 3 Light Dimmable IP20 - E27

Order Code: ZT3309987S

£299.99 Inc VAT (20%)


Description

Hayfield Cylindrical Pendant Brushed Bronze Effect Plate & Natural Linen 3 Light Dimmable IP20 - E27 | Description: Luxurious, sophisticated ceiling light with understated metalwork in a classic brushed bronze effect plated finish. Complemented by a timeless natural linen shade complete with anti-glare fabric diffuser. Height adjustable via a versatile telescopic central stem. | Features: Finish: Brushed Bronze Effect Plate & Natural Linen, Material: Fabric & Steel, IP Rating: IP20, Min Height (cm) : 37, Max Height (cm) : 49, Diameter (cm) : 56, Lamp Type: E27, No. of Lamps: 3, Wattage: 40W, Bulb Included: No, Dimmable, Lumens (L) : 400, Weight (kg) : 3.45

See full description
Specifications for Hayfield Cylindrical Pendant Brushed Bronze Effect Plate & Natural Linen 3 Light Dimmable IP20 - E27
  • IP Rating
    IP20
  • Lumens
    400
  • Max Height
    49cm
  • Min Height
    37cm
  • Number of Lamps
    3
  • Diameter
    56cm
  • Wattage
    40W
  • Bulb Included
    No
  • Weight
    3.45kg
  • Lamp Type
    E27
  • Height Adjustable
    Yes
  • Product Type
    Pendant Ceiling Light
  • Material
    Fabric & Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome