Highclere Single Shade Pendant Light Bright Nickel Plate, Charcoal Fabric - 94394

Order Code: ZT3314855S

£159.99 Inc VAT (20%)


Description

Highclere Single Shade Pendant Light Bright Nickel Plate, Charcoal Fabric | Description: The Highclere multi arm pendant is a sophisticated combination of wrapped charcoal silk mix fabric and bright nickel metalwork. This statement light is the perfect timeless addition to modern and classic homes of today. | Features: Finish: Bright Nickel Plate & Charcoal Fabric, Material: Steel & fabric, Min Height (cm) : 30.00, Max Height (cm) : 76.00, Lamp Type: E14, Number of Lights: 3, IP Rating: IP20, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 1.80

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome