Hinkley Fredrick Ramond Vida 13 Light Wide Pendant Burnished Gold

Order Code: ZT4905273S

£3,599.99 Inc VAT (20%)


Description

Hinkley Fredrick Ramond Vida 13 Light Wide Pendant Burnished Gold | Description: Vida's modern design bursts with a flourishing style that is both highly dramatic and finely sculpted. A statement piece with crystal accents and unique canopy detailing Vida injects a thrilling dash of contemporary inspiration to its surroundings. | Features: Finish: Burnished Gold Material: Crystal Height: 70.50cm Min Height: 79.50cm Max Height: 379.40 Diameter: 91.40 Lamp Type: E14 Number of Lights: 13 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 20.70

See full description
Specifications for Hinkley Fredrick Ramond Vida 13 Light Wide Pendant Burnished Gold
  • Height
    70.5cm
  • Min Height
    79.5cm
  • Product Type
    Pendant Light
  • Dimmable
    Yes
  • Max Height
    379.4cm
  • Finish
    Burnished Gold
  • Lamp Type
    E14
  • Diameter
    91.4cm
  • Weight
    20.7kg
  • Material
    Crystal
  • IP Rating
    IP20
  • Number of Lights
    13
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome