Hurst Single Pendant Light Matt Antique Brass Plate, Clear Glass

Order Code: ZT3309999S

£219.99 Inc VAT (20%)


Description

Hurst Single Pendant Light Matt Antique Brass Plate, Clear Glass | Description: Inspired by box lanterns, the Hurst ceiling pendant is the perfect complement for today's relaxed classic interiors. Finished in matt antique brassl and suspended from height adjustable chain with black fabric flex. Pair with vintage style filament LED lamps that are perfectly framed by the subtle tapered metalwork and large clear glass panels. | Features: Finish: Matt Antique Brass Plate & Clear Glass, Material: Steel & glass Height (cm) : 31.50, Min Height (cm) : 47.00, Max Height (cm) : 144.00, Lamp Type: E27, Number of Lights: 3, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 3.33

See full description
Specifications for Hurst Single Pendant Light Matt Antique Brass Plate, Clear Glass
  • Number of Lights
    3
  • Min Height
    47.0cm
  • Lamp Type
    E27
  • Product Type
    Pendant Light
  • Max Height
    144.0cm
  • Weight
    3.33kg
  • Material
    Steel & Glass
  • IP Rating
    IP20
  • Maximum Wattage
    10W
  • Height
    31.5cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome