Ilargi LED Globe Ceiling Pendant - Dark Ash Matt White

Order Code: ZT4976245S

£1,099.99 Inc VAT (20%)


Description

Ilargi LED Globe Ceiling Pendant Dark Ash Matt White 1-10V Dimming 39.5cm 3195lm 2700K | Features: Finish: Matt White Triplex Opal Glass Dark Ash | Material: Wood Glass Steel | IP Rating: IP20 | Min Height (cm) : 75 | Max Height (cm) : 250 | Width (cm) : 39.5 | Lamp Type: LED | Kelvin: LED warm-white 2700K

Specifications for Ilargi LED Globe Ceiling Pendant - Dark Ash Matt White
  • Lumens
    3195lm
  • Product Type
    LED Globe Ceiling Pendant
  • Colour
    Dark Ash Matt White
  • Width
    39.5cm
  • IP Rating
    IP20
  • Material
    Wood
    Glass
    Steel
  • Max Height
    250cm
  • Min Height
    75cm
  • Colour Temperature
    2700K
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome