Ilargi LED Globe Ceiling Pendant Matt White Light - Ash 1-10V Dimming 32cm 1315lm 2700K

Order Code: ZT4976271S

£599.99 Inc VAT (20%)


Description

Ilargi LED Globe Ceiling Pendant Matt White Light Ash 1-10V Dimming 32cm 1315lm 2700K | Features: Finish: Matt White Light Ash Triplex Opal Glass | Material: Wood Glass Steel | IP Rating: IP20 | Min Height (cm) : 50 | Max Height (cm) : 250 | Width (cm) : 32 | Lamp Type: LED | Kelvin: LED warm-white 2700K

Specifications for Ilargi LED Globe Ceiling Pendant Matt White Light - Ash 1-10V Dimming 32cm 1315lm 2700K
  • Lamp Type
    LED
  • Colour Temperature
    2700K
  • Finish
    Matt White Light Ash
  • Lumens
    1315lm
  • Min Height
    50cm
  • Material
    Glass
    Wood
    Steel
  • Width
    32cm
  • Max Height
    250cm
  • IP Rating
    IP20
  • Product Type
    LED Globe Ceiling Pendant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome