Jamelia 2 Light Large Ceiling Flush Light Tiffany Style Glass, E27

Order Code: ZT3315223S

£369.99 Inc VAT (20%)


Description

Jamelia 2 Light Large Ceiling Flush Light Tiffany Style Glass, E27 | Description: This pretty large flush ceiling fitting features subtle colours and amber glass beads. Dimmable and compatible with LED lamps. Matching items available. | Features: Finish: Tiffany Style Glass, IP Rating: IP20, Height (cm) : 26, Diameter (cm) : 50, Projection (cm) : 26.5, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome