Kalimera 24cm Globe Pendant Ceiling Light Opal Matte Chrome

Order Code: ZT5359243S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Kalimera 24cm Globe Pendant Ceiling Light Opal Matt Chrome | Features: Finish: Opal Matt Chrome | Material: Glass Chrome Steel | IP Rating: IP20 | Max Height: 110cm | Width: 24cm | Depth: 24cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 0.9kg | Wattage (max) : 15W

Specifications for Kalimera 24cm Globe Pendant Ceiling Light Opal Matte Chrome
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Width
    24cm
  • Material
    Glass Chrome Steel
  • Weight
    0.9kg
  • Product Type
    Pendant Ceiling Light
  • No. of Lamps
    1
  • Colour
    Opal
  • Finish
    Opal Matt Chrome
  • Max Height
    110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome