Kimberley 1 Light Pendant Copper Plate, E27

Order Code: ZT3310116S

£114.99 Inc VAT (20%)


Description

Kimberley 1 Light Pendant Copper Plate, E27 | Description: This metal caged pendant is finished in a copper effect plate with a natural wood trim. A modern twist on vintage and industrial style lighting. The design casts an interesting light pattern and works well with a filament bulb. Height is adjustable at time of fitting and suitable for use with LED lamps. | Features: Finish: Copper Plate, Material: Steel, IP Rating: IP20, Min Height (cm) : 35, Max Height (cm) : 155, Diameter (cm) : 31, No. of Lights: 1, Lamp Type: E27, Lumens: 700, Dimmable: Dimmable, Wattage (max) : 60W, Class: 1 (Earthed)

See full description
Specifications for Kimberley 1 Light Pendant Copper Plate, E27
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Min Height
    35cm
  • Lumens
    700
  • Number of Lights
    1
  • Dimmable
    Yes
  • Class
    1 (Earthed)
  • Diameter
    31cm
  • Max Height
    155cm
  • Product Type
    Pendant Light
  • Material
    Steel
  • Finish
    Copper Plate
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome