Knightsbridge Dasan Single Long Fixed Round Pendant Brushed Chrome - DAB1FRBC

Order Code: ZT3315996S

£63.99 Inc VAT (20%)


Description

Knightsbridge Dasan Single Long Fixed Round Pendant Brushed Chrome - DAB1FRBC | Description: Dasan pendants, available with a short or long aluminium body, are an excellent choice for suspended illumination. Dasan is perfectly suited for above tables within domestic settings, as well as hospitality environments like restaurants.

The complete range is compatible with Knightsbridge GU10 light sources, with dimmable, non-dimmable, and SmartKnight options, boasting a wide array of colour temperatures and controllable parameters. Installers will find the fast-fix tool-free termination system a breeze, with the intuitive loop-in/loop-out functionality ensuring a rapid second fix.

Knightsbridge is committed to brighter future, and as such, Dasan products are packaged in FSC approved packaging.

- Choice of white, black, or brushed chrome finish
- Pendant design with elegant cable drop to pendant head
- Tool-free cable connector included
- Cable length 0.75m | Features: Finish: Brushed Chrome, Material: Aluminium, IP Rating: IP20, Height: 20cm, Diameter: 6cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.61kg, Wattage (max) : 10W

See full description
Specifications for Knightsbridge Dasan Single Long Fixed Round Pendant Brushed Chrome - DAB1FRBC
  • Product Type
    Pendant Ceiling Light
  • Height
    20cm
  • Lamp Type
    GU10
  • Maximum Wattage
    10W
  • Cable Length
    0.75m
  • Material
    Aluminium
  • Diameter
    6cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Weight
    0.61kg
  • Finish
    Brushed Chrome
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome