LED Pendant Sand Black. Dimmable

Order Code: ZT3309659S

£279.99 Inc VAT (20%)


Description

Led Pendant
Sand Black.
Dimmable | Features: Finish: Sand Black, White, Chrome | Material: Silicon | Material: Aluminium | Material: Steel | IP Rating: IP20 | Height (cm) : 19 | Height Adjustable: Yes, Safe Height 600Mm | Max Height (cm) : 120 | Width (cm) : 60 | Length (cm) : 61 | Shade Finish: Sand Black | Shade Finish: White | Shade Diameter (cm) : 3.8 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Dimmable: Yes, Leading/Trailing Edge Dimmer | Wattage (max) : 43W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 185

See full description
Specifications for LED Pendant Sand Black. Dimmable
  • Width
    60cm
  • No. of Lights
    1
  • Lumens
    185
  • Bulb Included
    No
  • Shade Diameter
    3.8cm
  • Product Type
    LED Pendant
  • Finish
    Sand Black
    White
    Chrome
  • Shade Finish
    Sand Black
    White
  • Max Height
    120cm
  • Maximum Wattage
    43W
  • Lamp Type
    Integrated LED
  • Height
    19cm
  • Colour
    Sand Black
  • IP Rating
    IP20
  • Length
    61cm
  • Height Adjustable
    Yes, Safe Height 600mm
  • Material
    Aluminium
    Silicon
    Steel
  • Colour Temperature
    3000K (Warm White)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome