Lisa McDennon By Hinkley Aros 12 Light Pendant Black & Warm Brass

Order Code: ZT4905419S

£1,239.99 Inc VAT (20%)


Description

Lisa McDennon by Hinkley Aros 12 Light Pendant Black & Warm Brass | Description: Some views are better than others. The striking Aros pendant showcases a provocative mid-century modern starburst cluster in a luxurious Warm Brass finish framed by an articulating angular cage in prominent Black. | Features: Finish: Black & Warm Brass Material: Steel Height: 53.70 Min Height: 59.50cm Max Height: 135.80 Width: 51cm Depth: 51cm Lamp Type: E14 Number of Lights: 12 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 7.34

See full description
Specifications for Lisa McDennon By Hinkley Aros 12 Light Pendant Black & Warm Brass
  • Lamp Type
    E14
  • Width
    51cm
  • Number of Lights
    12
  • Finish
    Black & Warm Brass
  • Bulb Included
    Yes
  • Product Type
    Pendant Light
  • Maximum Wattage
    40W
  • Material
    Steel
  • IP Rating
    IP20
  • Weight
    7.34kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome