Livia Cluster Pendant Ceiling 3 Light - Opal Matt Brass Steel

Order Code: ZT4976251S

£229.99 Inc VAT (20%)


Description

Livia Cluster Pendant Ceiling 3 Light Opal Matt Brass Steel IP44 | Features: Finish: Opal Matt Brass Steel | Material: Glass Brass Steel | IP Rating: IP44 | Max Height: 97cm | Width: 37cm | Depth: 37cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 2.5kg | Wattage (max) : 7W

Specifications for Livia Cluster Pendant Ceiling 3 Light - Opal Matt Brass Steel
  • Lamp Type
    E14
  • No. of Lamps
    3
  • Material
    Glass Brass Steel
  • IP Rating
    IP44
  • Max Height
    97cm
  • Weight
    2.5kg
  • Finish
    Opal Matt Brass Steel
  • Wattage
    7W
  • Colour
    Opal Matt Brass
  • Product Type
    Pendant Ceiling Light
  • Width
    37cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome