Livia Dome Pendant Ceiling Lights Graphite 1x E27

Order Code: ZT5363832S

£104.99 Inc VAT (20%)


Description

Livia Dome Pendant Ceiling Lights Graphite 1x E27 | Features: Finish: Graphite | Material: Steel Height (cm) : 67 | Width (cm) : 18 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: | Wattage (max) : 60W

Specifications for Livia Dome Pendant Ceiling Lights Graphite 1x E27
  • Product Type
    Pendant Ceiling Light
  • Number of Lights
    1
  • Width
    18cm
  • Height
    67cm
  • Maximum Wattage
    60W
  • Material
    Steel
  • Lamp Type
    E27
  • Finish
    Graphite