Livia Single Pendant Light Champagne Glass, Antique Brass Plate

Order Code: ZT3309617S

£149.99 Inc VAT (20%)


Description

Livia Single Pendant Light Champagne Glass, Antique Brass Plate | Description: Highly decorative aged brass effect plated pendant with opal glass. Suspended from height adjustable clear flex. Perfect for use with LED lamps to create a stunning diffused light. | Features: Finish: Champagne Glass & Antique Brass Plate, Material: Glass & steel, Min Height (cm) : 40.00, Max Height (cm) : 149.00, Diameter (cm) : 29.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.85

See full description
Specifications for Livia Single Pendant Light Champagne Glass, Antique Brass Plate
  • Weight
    1.85kg
  • Number of Lights
    1
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Maximum Wattage
    10W
  • Bulb Included
    No
  • Diameter
    29.0cm
  • Lamp Type
    E27
  • Max Height
    149.0cm
  • Min Height
    40.0cm
  • Material
    Glass & Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome