Loncino 3 Light Ceiling Pendant Bar Chrome Framed E27 - EU Stock

Order Code: ZT5144513S

£299.99 Inc VAT (20%)


Description

Loncino 3 Light Ceiling Pendant Bar Chrome Framed E27 - EU Stock | Description: These frame pendants have a neat look which uses a multi-dimensional design. The fittings have double cylinder shades a satin glass shade within a clear glass one. The 3D metal frames around each of the light simply adds further to the modern design of the fittings. Available in a single or three light pendant to offer the perfect fitting for the size of the room. Class two. | Features: Finish: Chrome Material: Glass IP Rating: IP20 Height (cm) : 110 Length (cm) : 74.5 Width (cm) : 15 No. of Lights: 3 Lamp Type: E27 Dimmable: Yes Wattage (max) : 3 x 60W Weight (kg) : 4.186 Class: 1 (Earthed)

See full description
Specifications for Loncino 3 Light Ceiling Pendant Bar Chrome Framed E27 - EU Stock
  • Product Type
    Ceiling Pendant Bar
  • Material
    Glass
  • Finish
    Chrome
  • Width
    15cm
  • Weight
    4.19kg
  • Height
    110cm
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Lamp Type
    E27
  • Maximum Wattage
    3 x 60W
  • Dimmable
    Yes
  • No. of Lights
    3
  • Length
    74.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome