Loncino Slim Pendant Ceiling Light Black - EU Stock

Order Code: ZT5369107S

£89.99 Inc VAT (20%)


Description

Loncino Slim Pendant Ceiling Light Black - EU Stock | Features: Finish: Black | Material: Steel Black-Transparent Glass | IP Rating: IP20 | Height: 110cm | Length: 15cm | Width: 15cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 60W

Specifications for Loncino Slim Pendant Ceiling Light Black - EU Stock
  • Bulb Included
    No
  • IP Rating
    IP20
  • Length
    15cm
  • Product Type
    Pendant Ceiling Light
  • Material
    Black-Transparent Glass
    Steel
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Finish
    Black
  • No. of Lamps
    1
  • Height
    110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome